Shop LYLE
See all product information
Create Account
Do Not Throw Trash Or Paper Towels In Toilet (w/graphic), 7x5, Non-Reflective, White
- Mfr # G-17462-ND_7x5
- Zoro # G022961232
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Legend
Do Not Throw Trash Or Paper Towels In Toilet (w/graphic)
Sign Material
Face
Height
5 in
Length
0.5 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-17462-ND_7x5
- Zoro #
- G022961232
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Length
- 0.5 in
- Width
- 7 in
- Size
- 7" x 5"
- Thickness
- 0.004 in
Details
- Legend
- Do Not Throw Trash Or Paper Towels In Toilet (w/graphic)
- Sign Material
- Face
- Sign Mounting Style
- Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
- Number of Printed Sides
- 1
- Sign Background Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.