Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice, Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, 10 in W x

  • Mfr # LCU5-0292-RD_10X7

  • Zoro # G8864208


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Sign Material
Reflective Sheeting
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Width
10 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0292-RD_10X7
Zoro #
G8864208
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
7 in
Depth
1/250 in

Details

Item
Entrance Sign
Sign Material
Reflective Sheeting
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
Notice
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Sign Header Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Number of Printed Sides
1
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Adhesive Style
Permanent
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Product Type
Fire Door Notice Reflective Label

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.