Notice, Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, 14 in W x
Mfr # LCU5-0292-ND_14X10
Zoro # G8864241
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
Key Features
Sign Material
Polyester
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Width
14 in
Thickness
0.04 in
Height
10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU5-0292-ND_14X10
Zoro #
G8864241
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in
Description
Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.