Notice, Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, 14 in W x

  • Mfr # LCU5-0292-RA_14X10

  • Zoro # G8864180


product price: $10.59
/ea

Key Features

Sign Material
Aluminum
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Width
14 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0292-RA_14X10
Zoro #
G8864180
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.04 in
Height
10 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Sign Material
Aluminum
Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Blue
ANSI Compliant
Yes
Header Legend Color
White
Header
Notice
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Application
Indoor/Outdoor
Write on Surface
No
Abrasion Resistant
No
Sign Legend
Keep Everything Away From This Fire Door So That It Is Ready For Instant Use
Corrosion Resistant
Yes
Sign Header Text Color
White
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Mirror Print
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Product Type
Reflective Fire Door Notice Sign

Description

Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep Everything Away From This Fire Door So That It Is Ready For Instant Use, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products