Notice, Keep This Area Clean, 10 in x 14 in, Reflective Sheeting, U5-1293-RD_14X10

  • Mfr # U5-1293-RD_14X10

  • Zoro # G2280175


product price:  $6.19
/ea

Key Features

Legend
Keep This Area Clean
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1293-RD_14X10
Zoro #
G2280175
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Keep This Area Clean
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Legend/Background Color
Black and Blue/White
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Header
Notice
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Cleaning and Maintenance
Legend Color
Black
Language
English
Background Color
White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header Background Color
Blue
Corrosion Resistant
No
Sign Header Style
Text
Abrasion Resistant
No
Sign Legend
Keep This Area Clean
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Text
Adhesive Style
Permanent
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
State Specific Sign
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header
Notice
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.