Notice, Keep this door closed, 10 in W x 7 in H, , Non-PVC Polymer, LCU5-0042-ED_10x7

  • Mfr # LCU5-0042-ED_10x7

  • Zoro # G5233958


product price:  $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Keep this door closed
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0042-ED_10x7
Zoro #
G5233958
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
Keep this door closed
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
Header
Notice
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-89
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Keep This Door Closed
Chemical Resistant
No
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Close Door
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Blue
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
State Specific Sign
No
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.