Refldecaldanger Overhead, 5"x3.5"

  • Mfr # LCU4-0048-RD_5X3.5

  • Zoro # G8742590


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0048-RD_5X3.5
Zoro #
G8742590
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Header Legend Color
Black
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Red, Yellow
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Metal Detectable
No
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Protective Coating
No Protective Coating
State Specific Sign
No
Legend Pictogram Description
Electrical Hazard
Legend Pictogram ID
PELC-19
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Glow In The Dark
No
Header Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
1 yr
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Product Type
Overhead Power Lines Danger Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.