Notice, Keep This Door Closed, 5 in W x 3 1/2 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU5-0004-RD_5X3.5

  • Zoro # G9164359


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Keep This Door Closed
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0004-RD_5X3.5
Zoro #
G9164359
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep This Door Closed
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Blue
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Style
Text
Adhesive Type
Acrylic
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
Close Door
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Blue
Sign Legend
Keep This Door Closed.
Protective Coating
No Protective Coating
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
State Specific Sign
No
Graffiti Resistant
No
Sign Header
Notice
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Sign Header Text Color
White
Legend Pictogram ID
PPIC-89
Metal Detectable
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Product Type
Door Instruction Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.