Notice, Main Gas Cut Off, 10 in x 14 in, Horizontal Rectangle, Polyester, LCU5-0098-ND_14X10

  • Mfr # LCU5-0098-ND_14X10

  • Zoro # G9172390


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Legend
Main Gas Cut Off
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0098-ND_14X10
Zoro #
G9172390
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Main Gas Cut off Notice,Decal,14"x10"
Legend
Main Gas Cut Off
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Notice
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
ANSI Compliant
Yes
Sign Background Color
White
Anti-Slip Surface
No
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Sign Legend
Main Gas Cut Off
Mirror Print
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Write on Surface
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
No
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header Style
Text
Corrosion Resistant
No
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Notice
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Material Properties
Flexible
Sign Header Background Color
Blue
Sign Legend Text Color
Black
Product Type
Gas Cut Off Notice Label

Description

Main Gas Cut off Notice,Decal,14 In.x10 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.