Shut-Off Engine, Set Brakes, Chock Wheels, 14x10, Non-Reflective, White
- Mfr # G-5594-ND_14x10
- Zoro # G922952040
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Legend
Shut-Off Engine, Set Brakes, Chock Wheels
Sign Material
Face
Length
0.5 in
Thickness
0.004 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-5594-ND_14x10
- Zoro #
- G922952040
- UPC #
- -
- Country of Origin
- United States
- Legend
- Shut-Off Engine, Set Brakes, Chock Wheels
- Sign Material
- Face
- UV Resistant
- Yes
- Double-Sided
- No
- Sign Mounting Style
- Adhesive
- Number of Printed Sides
- 1
- Sign Background Color
- White
Dimensions
- Length
- 0.5 in
- Size
- 14" x 10"
- Thickness
- 0.004 in
- Width
- 14 in
- Height
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.