Notice, Main Gas Cut Off, 3 1/2 in x 5 in, Horizontal Rectangle, Polyester, LCU5-0098-ND_5X3.5

  • Mfr # LCU5-0098-ND_5X3.5

  • Zoro # G9172409


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
Main Gas Cut Off
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0098-ND_5X3.5
Zoro #
G9172409
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Main Gas Cut off Notice,Decal,5"x3.5"
Legend
Main Gas Cut Off
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Header
Notice
Header Background Color
Blue
Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Main Gas Cut Off
State Specific Sign
No
Sign Legend Background Color
White
Write on Surface
No
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Sign Header
Notice
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Sign Header Style
Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Gas Cut Off Notice Label

Description

Main Gas Cut off Notice,Decal,5 In.x3.5 In., Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Gas Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.