Shop LYLE

Pool Is Equipped with Handicap Lift See Pool Manager., 10 x 14, Reflective Sheeting, U5-1460-RD_14X10

  • Mfr # U5-1460-RD_14X10
  • Zoro # G2758485

product price: 
$
5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Legend
Pool is Equipped with Handicap Lift See Pool Manager for Instructions or Help
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1460-RD_14X10
Zoro #
G2758485
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Pool is Equipped with Handicap Lift See Pool Manager for Instructions or Help
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Blue
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Black and Blue/White
Header
Notice
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Language
English
ANSI Compliant
Yes
Subject Matter
Pool Hazard
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Style
Text
Chemical Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Sign Header Background Color
Blue
Sign Legend
Pool Is Equipped With Handicap Lift See Pool Manager For Instructions Or Help
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pool Is Equipped With Handicap Lift See Pool Manager For Instructions Or Help, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.