Notice, Main Power Cut Off, 7 in x 10 in, Vertical Rectangle, Plastic, LCU5-0106-NP_10X7

  • Mfr # LCU5-0106-NP_10X7

  • Zoro # G8867227


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Legend
Main Power Cut Off
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0106-NP_10X7
Zoro #
G8867227
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Power Cut Off Notice Sign
Legend
Main Power Cut Off
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Header
Notice
ANSI Compliant
Yes
Sign Header Background Color
Blue
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Corrosion Resistant
Yes
Metal Detectable
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Header Text Color
White
Sign Legend
Main Power Cut Off
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Power Cut Off Notice Sign

Description

Plastic Power Cut Off Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Main Power Cut Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.