First Aid/Primeros Auxilios, 8 in W x 12 in H, L-Shape Projection, Aluminum, LCFL-0036-NA_8x12

  • Mfr # LCFL-0036-NA_8x12
  • Zoro # G5181799
product price: 
$
16.79
/ea

Key Features

Legend
First Aid/Primeros Auxilios
Sign Material
Aluminum
Height
12 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCFL-0036-NA_8x12
Zoro #
G5181799
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
First Aid/Primeros Auxilios
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
L-Shape Projection
Glow-in-the-Dark
No
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Green
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
First Aid/Primeros Auxilios
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Sign Header
No Header
ANSI 969 Compliant
No
Mounting Pattern
2 Flange
Sign Legend Background Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
No
Includes Mounting Hardware
No
Legend Pictogram ID
PARW-86, PFSD-31
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
2
Legend Pictogram Description
Down Arrow, Medical Cross
Protective Coating
Clear Film Laminate
Product Type
Safety Sign

Dimensions

Height
12 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend First Aid/Primeros Auxilios, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.