Notice, No Cellular Phones, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1355-RD_10X7

  • Mfr # U5-1355-RD_10X7

  • Zoro # G2760208


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
No Cellular Phones
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1355-RD_10X7
Zoro #
G2760208
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
No Cellular Phones
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Material
Vinyl
Sign Background Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Phone Usage
Printed Language
English
Legend Style
Text
Header Background Color
Blue
Language
English
Header
Notice
Legend Color
Black
Legend/Background Color
Black and Blue/White
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header
Notice
Adhesive Style
Permanent
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header Background Color
Blue
Sign Legend Style
Text
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Header Style
Text
Sign Legend
No Cellular Phones
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.