Zoro Homepage

Notice, No Dumping Allowed, 7 in x 10 in, Vertical Rectangle, Plastic, U5-1365-NP_10X7

  • Mfr # U5-1365-NP_10X7

  • Zoro # G4721860


product price: $5.49
/ea

Key Features

Legend
No Dumping Allowed
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1365-NP_10X7
Zoro #
G4721860
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
No Dumping Allowed
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Header
Notice
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Legend Color
Black
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Notice
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend
No Dumping Allowed
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
White
Sign Header Background Color
Blue
Anti-Slip Surface
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Dumping Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.