Notice, No Eating Or Drinking In This Area, 7 in W x 5 in H, , Polyester, LCU5-0166-ND_7X5

  • Mfr # LCU5-0166-ND_7X5

  • Zoro # G9176645


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
No Eating Or Drinking In This Area
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0166-ND_7X5
Zoro #
G9176645
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
No Eating Or Drinking In This Area
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Anti-Slip Surface
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Legend
No Eating Or Drinking In This Area
Graffiti Resistant
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Write on Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Sign Header Style
Text
Product Type
Eating Restriction Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Eating Or Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.