Do Not Deposit Feminine Hygiene Products In Toilet., 10 in x 14 in, Plastic, U1-1051-NP_14X10

  • Mfr # U1-1051-NP_14X10
  • Zoro # G4706515
product price: 
$
6.85
/ea

Key Features

Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1051-NP_14X10
Zoro #
G4706515
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
No
ANSI Compliant
No
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Printed Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Blue, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
Blue, White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
No Header
Mounting Pattern
4 Corner
Sign Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Graffiti Resistant
Yes
Product Type
Notice Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.