Notice, No Jewelry No Piercings No Exposed Cuts Beyond This Point, 7 in W x 10 in H, Aluminum

  • Mfr # LCU5-0263-RA_10X7

  • Zoro # G8862570


product price:  $8.25
/ea

Key Features

Header
Notice
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0263-RA_10X7
Zoro #
G8862570
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective Accident Prevention Notice Sign
Header
Notice
Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Metal Detectable
Yes
State Specific Sign
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
No Jewelry No Piercings No Exposed Cuts Beyond This Point
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Header
Notice
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Write on Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Reflective Accident Prevention Notice Sign

Description

Reflective Accident Prevention Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Jewelry No Piercings No Exposed Cuts Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products