Shop LYLE

Warning Sign, 14"W, 10" H, 0.040" Thickness, U6-1072-NA_14x10

  • Mfr # U6-1072-NA_14x10
  • Zoro # G5182191

product price: 
$
8.89
/ea

Key Features

Header
Warning
Legend
Ear Protection Required While Equipment Is Operating
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U6-1072-NA_14x10
Zoro #
G5182191
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Ear Protection Required While Equipment Is Operating
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
Black
Header Background Color
Orange
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Number of Printed Sides
1
Corrosion Resistant
Yes
Mirror Print
No
Write on Surface
No
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
Ear Protection Required While Equipment Is Operating
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header
Warning
Sign Mounting Location
Wall
Abrasion Resistant
No
Chemical Resistant
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Metal Detectable
No
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Warning Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required While Equipment Is Operating, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products