Notice, No Smoking Violation Will Result In Disciplinary Action, 10 in W x 7 in H, Polyester

  • Mfr # LCU5-0255-ND_10X7

  • Zoro # G8862476


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Notice
Legend
No Smoking Violation Will Result In Disciplinary Action
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0255-ND_10X7
Zoro #
G8862476
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Notice Label
Header
Notice
Legend
No Smoking Violation Will Result In Disciplinary Action
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Corrosion Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Legend
No Smoking Violation Will Result In Disciplinary Action
Mirror Print
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
No Smoking Notice Label

Description

No Smoking Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Violation Will Result In Disciplinary Action, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.