Notice, No Trespassing Loitering Soliciting On This Property, 3 1/2 in W x 5 in H

  • Mfr # LCU5-0247-RD_5X3.5

  • Zoro # G8862239


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Height
5 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0247-RD_5X3.5
Zoro #
G8862239
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/2 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Trespassing Notice Reflective Label
Header
Notice
Legend
No Trespassing Loitering Soliciting On This Property
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Sign Header Style
Text
Adhesive Style
Permanent
Sign Header Text Color
White
Number of Printed Sides
1
Mirror Print
No
Sign Header Background Color
Blue
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
No Trespassing Loitering Soliciting On This Property
Anti-Slip Surface
No
ANSI 969 Compliant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header
Notice
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
No Trespassing Notice Reflective Label

Description

No Trespassing Notice Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Trespassing Loitering Soliciting On This Property, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.