Notice, Non-Potable Water, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U5-1425-RD_10X7

  • Mfr # U5-1425-RD_10X7

  • Zoro # G2107187


product price:  $4.39
/ea

Key Features

Legend
Non-potable Water
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1425-RD_10X7
Zoro #
G2107187
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Non-potable Water
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Subject Matter
Potable Water
Header
Notice
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Header Legend Color
White
Sign Background Color
White
Language
English
Header Background Color
Blue
Printed Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Legend
Non-Potable Water
Sign Mounting Location
Wall
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Blue
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.