Notice, Non-Potable Water Not For Drinking Or Cooking, 14 in W x 10 in H, , LCU5-0068-RD_14X10

  • Mfr # LCU5-0068-RD_14X10

  • Zoro # G9170756


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0068-RD_14X10
Zoro #
G9170756
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Potable Water Notice Reflective Label
Legend
Non-Potable Water Not For Drinking Or Cooking
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
Notice
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Printed Language
English
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header
Notice
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Legend
Non-Potable Water Not For Drinking Or Cooking
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
Write on Surface
No
Adhesive Style
Permanent
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Potable Water Notice Reflective Label

Description

Potable Water Notice Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water Not For Drinking Or Cooking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.