Notice, NOTICE, NO SMOKING ALLOWED, CIGARETTES, MEDICINAL, RECREATIONAL, E-CIGS, 7 in W x 10 in H

  • Mfr # LCU1-0033-RD-PK2_7x10

  • Zoro # G6048198


product price:  $6.39
/pk 2, $3.20/ea

Key Features

Header
Notice
Legend
NOTICE, NO SMOKING ALLOWED, CIGARETTES, MEDICINAL, RECREATIONAL, E-CIGS
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0033-RD-PK2_7x10
Zoro #
G6048198
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
No Smoking Sign
Header
Notice
Legend
NOTICE, NO SMOKING ALLOWED, CIGARETTES, MEDICINAL, RECREATIONAL, E-CIGS
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Header Legend Color
White
Header Background Color
Blue
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black, Red
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Chemical Resistant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-72
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Number of Printed Sides
1
Metal Detectable
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Notice
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Corrosion Resistant
No
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend
No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs
Sign Header Style
Text
Legend Pictogram Description
No Smoking
Adhesive Style
Permanent
Product Type
No Smoking Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Allowed, Cigarettes, Medicinal, Recreational, E-Cigs, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.