Notice, Only Authorized Persons To Enter This Area, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0206-ND_5X3.5

  • Zoro # G8858976


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Notice
Legend
Only Authorized Persons To Enter This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0206-ND_5X3.5
Zoro #
G8858976
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Only Authorized Persons To Enter This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Text Color
White
Metal Detectable
No
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Number of Printed Sides
1
Glow In The Dark
No
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Graffiti Resistant
No
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Sign Legend
Only Authorized Persons To Enter This Area
Minimum Service Temperature
-40 Degrees F
Product Type
Authorized Personnel Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Only Authorized Persons To Enter This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.