Shop LYLE
See all product information
Notice, Place Cigarettes, Cigar Butts.In Receptacles, 10 in x 14 in, Aluminum, LCU5-0254-NA_14X10
Mfr # LCU5-0254-NA_14X10
Zoro # G8862178
product price:Â $10.25
/eaKey Features
Legend
Place Cigarettes, Cigar Butts And Ashes In Receptacles
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LCU5-0254-NA_14X10
Zoro #
G8862178
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in
Description
Aluminum Cleaning Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Place Cigarettes, Cigar Butts And Ashes In Receptacles, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.