Shop LYLE
See all product information
Create Account
AED Automated External Defibrillator, 10 in x 8 1/4 in, Tri-Bend, Aluminum, LCTB-0020-GA_2.67x12
- Mfr # LCTB-0020-GA_2.67x12
- Zoro # G5159399
product price:Â
$
16.79
/ea
Key Features
Legend
AED (w Sym & Down Arrow)
Sign Material
Aluminum
Height
10 in
Width
8 1/4 in
Thickness
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCTB-0020-GA_2.67x12
- Zoro #
- G5159399
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Width
- 8 1/4 in
- Thickness
- 0.04 in
- Depth
- 2 in
Description
Safety Sign, Tri-Bend, Number of Printed Sides 1, English, Spanish, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.