Notice, Please Excuse Our Appearance We Are Remodeling, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU5-0065-RD_14X10

  • Zoro # G9170430


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0065-RD_14X10
Zoro #
G9170430
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header
Notice
Sign Legend
Please Excuse Our Appearance We Are Remodeling
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Legend Pictogram ID
PPIC-93
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Blue
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Legend Pictogram Description
Tools
Product Type
Construction Area Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Excuse Our Appearance We Are Remodeling, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.