Notice, Please Excuse Our Appearance We Are Remodeling, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0065-RD_5X3.5
  • Zoro # G9170309
product price: 
$
3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0065-RD_5X3.5
Zoro #
G9170309
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header
Notice
Sign Legend
Please Excuse Our Appearance We Are Remodeling
Abrasion Resistant
No
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Corrosion Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Mirror Print
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Product Type
Construction Area Notice Reflective Label

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Excuse Our Appearance We Are Remodeling, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.