Notice, Please Excuse Our Appearance We Are Remodeling, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU5-0065-ND_5X3.5

  • Zoro # G9170290


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0065-ND_5X3.5
Zoro #
G9170290
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
Please Excuse Our Appearance We Are Remodeling
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Blue
Abrasion Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend
Please Excuse Our Appearance We Are Remodeling
Sign Header Text Color
White
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header
Notice
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Product Type
Construction Area Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Please Excuse Our Appearance We Are Remodeling, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.