Notice, Please Ring Bell, 10 in x 14 in, Horizontal Rectangle, Plastic, U5-1454-NP_14X10

  • Mfr # U5-1454-NP_14X10

  • Zoro # G4710636


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Legend
Please Ring Bell
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1454-NP_14X10
Zoro #
G4710636
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Facility Sign
Legend
Please Ring Bell
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Header
Notice
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English
Header Background Color
Blue
Header Legend Color
White
Legend Color
Black
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Header
Notice
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Format
Traditional OSHA
Mirror Print
No
Corrosion Resistant
Yes
Sign Legend
Please Ring Bell
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Product Type
Notice Sign

Description

Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Please Ring Bell, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products