Notice, Please Wash Hands Before Returning To Work, 10 in x 14 in, Plastic, U5-1456-NP_14X10

  • Mfr # U5-1456-NP_14X10

  • Zoro # G4710651


product price:  $6.49
/ea

Key Features

Legend
Please Wash Hands Before Returning To Work
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1456-NP_14X10
Zoro #
G4710651
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Please Wash Hands Before Returning To Work
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Header Background Color
Blue
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend
Please Wash Hands Before Returning To Work
Chemical Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.