Notice, Please Wash Hands Before Returning To Work, 7 in x 10 in, Plastic, U5-1456-NP_10X7

  • Mfr # U5-1456-NP_10X7

  • Zoro # G4722308


product price: $5.49
/ea

Key Features

Legend
Please Wash Hands Before Returning To Work
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1456-NP_10X7
Zoro #
G4722308
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Legend
Please Wash Hands Before Returning To Work
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Notice
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Material Properties
Flexible
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header Style
Text
Sign Legend
Please Wash Hands Before Returning To Work
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Please Wash Hands Before Returning To Work, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.