Shop LYLE

Caution, Low Headroom. Injury May Result., 10 in W x 7 in H, Plastic, LCU3-0005-NP_10x7

  • Mfr # LCU3-0005-NP_10x7
  • Zoro # G5221008

product price: 
$
4.39
/ea

Key Features

Legend
Low Headroom. Injury May Result.
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU3-0005-NP_10x7
Zoro #
G5221008
UPC #
-
Country of Origin
United States
Item
Caution Sign
Legend
Low Headroom. Injury May Result.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header
Caution
Header Background Color
Yellow
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPIC-81
Chemical Resistant
No
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Sign Header Style
Symbol and Text
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Legend Pictogram Description
Overhead Clearance Hazard
Mounting Pattern
4 Corner
Sign Legend
Low Headroom. Injury May Result.
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Sign Header
Caution
Abrasion Resistant
No
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
Black
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Headroom. Injury May Result., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.