Notice, Push Button for Assistance, 5 in x 7 in, Reflective Sheeting, U5-1473-RD_7X5

  • Mfr # U5-1473-RD_7X5

  • Zoro # G2758141


product price: $2.99
/ea

Key Features

Legend
Push Button for Assistance
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1473-RD_7X5
Zoro #
G2758141
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Push Button for Assistance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Background Color
White
Legend Color
Black
Header
Notice
Header Background Color
Blue
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Material
Vinyl
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Legend/Background Color
Black and Blue/White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Glow In The Dark
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Legend
Push Button For Assistance
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Blue
State Specific Sign
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Header
Notice
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Product Type
Notice Sign
Subject Matter
Facility

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Push Button For Assistance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.