Notice, Push Button for Assistance, 7 in x 10 in, Vertical Rectangle, Aluminum, U5-1473-RA_10X7

  • Mfr # U5-1473-RA_10X7

  • Zoro # G1814386


product price:  $11.79
/ea

Key Features

Legend
Push Button for Assistance
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1473-RA_10X7
Zoro #
G1814386
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Push Button for Assistance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Background Color
White
Header Background Color
Blue
Sign Background Color
White
OSHA Compliant
Yes
Material
Aluminum
Printed Language
English
Header Legend Color
White
Legend Style
Text
Language
English
Legend Color
Black
Header
Notice
Legend/Background Color
Black and Blue/White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Maximum Service Temperature
170 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header
Notice
Sign Legend
Push Button For Assistance
Abrasion Resistant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Product Type
Notice Sign
Subject Matter
Facility
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Push Button For Assistance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.