Zoro Homepage

Notice, Radio Frequency Fields No Trespassing, 10 in W x 7 in H, Vertical Rectangle, Polyester

  • Mfr # LCU5-0062-ND_10X7

  • Zoro # G9170108


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Notice
Legend
Radio Frequency Fields No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0062-ND_10X7
Zoro #
G9170108
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radio Fields Notice Label
Header
Notice
Legend
Radio Frequency Fields No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Blue
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Sign Mounting Location
Wall
Number of Printed Sides
1
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Header Text Color
White
Sign Header
Notice
Sign Legend
Radio Frequency Fields No Trespassing
Abrasion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Blue
Sign Header Style
Text
Minimum Application Temperature
50 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Radio Fields Notice Label

Description

Radio Fields Notice Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Radio Frequency Fields No Trespassing, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.