Notice, Security Door Must Be Kept Closed When Not In Use., 7 in x 10 in, Aluminum, U5-1513-NA_10x7

  • Mfr # U5-1513-NA_10x7

  • Zoro # G5866310


product price:  $7.15
/ea

Key Features

Legend
Notice Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1513-NA_10x7
Zoro #
G5866310
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Legend
Notice Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Blue
Operating Temp. Range
-40 Degrees F to 235 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Background Color
White
Header
Notice
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Corrosion Resistant
Yes
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Abrasion Resistant
No
Material Properties
Rigid
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Security Door Must Be Kept Closed When Not In Use Do Not Prop Door
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Header Style
Text
Sign Header Background Color
Blue
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Security Door Must Be Kept Closed When Not In Use Do Not Prop Door, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.