Notice, Side Shield Safety Glasses Required In This Area, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # LCU5-0228-NP_10X7

  • Zoro # G8868679


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0228-NP_10X7
Zoro #
G8868679
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Eye Notice Sign
Header
Notice
Legend
Side Shield Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
State Specific Sign
No
Sign Header Background Color
Blue
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Notice
Sign Header Text Color
White
Mirror Print
No
Sign Format
ANSI/OSHA Format
Graffiti Resistant
Yes
Sign Header Style
Text
Corrosion Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend
Side Shield Safety Glasses Required In This Area
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Plastic Eye Notice Sign

Description

Plastic Eye Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Side Shield Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.