Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0233-NA_14X10

  • Mfr # LCU5-0233-NA_14X10

  • Zoro # G8861021


product price:  $10.25
/ea

Key Features

Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0233-NA_14X10
Zoro #
G8861021
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Vehicles Entering Or Leaving Subject To Search
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Header
Notice
Minimum Service Temperature
-40 Degrees F
Sign Legend
All Vehicles Entering Or Leaving Subject To Search
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Background Color
Blue
Glow In The Dark
No
Number of Printed Sides
1
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Product Type
Aluminum Inspection Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Vehicles Entering Or Leaving Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products