Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1222-RA_14X10

  • Mfr # U5-1222-RA_14X10
  • Zoro # G9661696
product price: 
$
12.49
/ea

Key Features

Header
Notice
Legend
Fire Lane Keep Clear At All Times
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U5-1222-RA_14X10
Zoro #
G9661696
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
Fire Lane Keep Clear At All Times
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black and Blue/White
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Material
Aluminum
Background Color
White
Header Background Color
Blue
Double-Sided
No
Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Blue
Sign Header
Notice
Abrasion Resistant
No
Sign Legend Style
Text
Metal Detectable
Yes
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend
Fire Lane Keep Clear At All Times
State Specific Sign
No
Mirror Print
No
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Reflective Fire lane Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.