Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1338-NP_14X10

  • Mfr # U5-1338-NP_14X10

  • Zoro # G4710137


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Notice
Legend
No Alcohol Or Drugs Permitted On Company Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1338-NP_14X10
Zoro #
G4710137
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Notice Sign
Header
Notice
Legend
No Alcohol Or Drugs Permitted On Company Premises
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Sign Header
Notice
Chemical Resistant
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Blue
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
No Alcohol Or Drugs Permitted On Company Premises
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Alcohol Or Drugs Permitted On Company Premises, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.