Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1440-RD_14X10

  • Mfr # U5-1440-RD_14X10

  • Zoro # G2759027


product price:  $8.15
/ea

Key Features

Header
Notice
Legend
Parking Area Under Camera Surveillance and Security Patrols
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1440-RD_14X10
Zoro #
G2759027
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Parking Area Under Camera Surveillance and Security Patrols
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black and Blue/White
Sign Legend Color
Black
Header Background Color
Blue
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Language
English
Double-Sided
No
ANSI Compliant
Yes
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Sign Header
Notice
Number of Printed Sides
1
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Sign Format
Traditional OSHA
Chemical Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Header Text Color
White
Metal Detectable
No
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend
Parking Area Under Camera Surveillance And Security Patrols
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Adhesive Type
Acrylic
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Parking Area Under Camera Surveillance And Security Patrols, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products