Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU5-0216-RD_14X10

  • Mfr # LCU5-0216-RD_14X10

  • Zoro # G8859770


product price:  $8.09
/ea

Key Features

Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0216-RD_14X10
Zoro #
G8859770
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Header
Notice
Legend
This Vehicle Stops At All Railroad Crossings
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Blue
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header
Notice
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Sign Legend
This Vehicle Stops At All Railroad Crossings
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Blue
Write on Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Product Type
Traffic Safety Notice Reflective Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Vehicle Stops At All Railroad Crossings, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.