Shop LYLE

Reflective Lift Truck Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0476-RA_14X10

  • Mfr # LCU4-0476-RA_14X10
  • Zoro # G9343988

product price: 
$
8.99
/ea

Key Features

Header
Danger
Legend
Look Out For Lift Trucks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0476-RA_14X10
Zoro #
G9343988
UPC #
-
Country of Origin
United States
Item
Reflective Lift Truck Traffic Danger Sign
Header
Danger
Legend
Look Out For Lift Trucks
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Legend Text Color
Black
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Mounting Pattern
4 Corner
Metal Detectable
Yes
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Legend
Look Out For Lift Trucks
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Mounting Location
Wall

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Reflective Lift Truck Traffic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.