Notice Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, Spanish, U1-1003-NP_7X10

  • Mfr # U1-1003-NP_7X10

  • Zoro # G4707291


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Todas Las Actividades Son Vigiladas POr Una Camara De Video
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1003-NP_7X10
Zoro #
G4707291
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Todas Las Actividades Son Vigiladas POr Una Camara De Video
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Header Legend Color
Red
Standards
OSHA 1910.145
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Style
Text
Sign Header Text Color
Red
Write on Surface
No
Sign Legend
All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video
Legend Pictogram ID
PPIC-270
Includes Mounting Hardware
No
Chemical Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
White
Legend Pictogram Description
Video Surveillance
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Notice/Aviso
Metal Detectable
No
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Aviso To Das Las Actividades Son Vigiladas Por Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.