Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1064-NA_14x10

  • Mfr # U5-1064-NA_14x10

  • Zoro # G5836868


product price:  $7.99
/ea

Key Features

Header
Notice
Legend
All Visitors Must Register At Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5-1064-NA_14x10
Zoro #
G5836868
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
All Visitors Must Register At Office
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Abrasion Resistant
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Blue
Sign Legend Background Color
White
Sign Header
Notice
Chemical Resistant
No
Sign Legend
All Visitors Must Register At Office
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Wall
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Material Properties
Rigid
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Must Register At Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.