Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1096-NA_14x10

  • Mfr # U5-1096-NA_14x10

  • Zoro # G5884912


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
Notice Chock Your Wheels
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1096-NA_14x10
Zoro #
G5884912
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Notice Chock Your Wheels
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Sign Header
Notice
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Corrosion Resistant
Yes
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
State Specific Sign
No
Sign Legend
Chock Your Wheels
Sign Legend Style
Text
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
White
Metal Detectable
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Your Wheels, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.