Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1530-RA_14X10

  • Mfr # U5-1530-RA_14X10

  • Zoro # G9660156


product price:  $8.99
/ea

Key Features

Header
Notice
Legend
Stick No Bills
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U5-1530-RA_14X10
Zoro #
G9660156
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Stick No Bills
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Header Legend Color
White
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Notice
Material Properties
Rigid
Includes Mounting Hardware
No
Number of Printed Sides
1
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Sign Header Text Color
White
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
170 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Stick No Bills

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stick No Bills, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.